Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 0.4"L, Steel, 0.63"Hose ID
Mfr # FF90103-10S
Zoro # G4618404
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.4 in
- Material Steel
- Inside Dia. 0.63 in
- Length 0.4 in
- Hole Dia. 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90103-10S
- Zoro # G4618404
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.4 in |
Inside Dia. | 0.63 in |
Length | 0.4 in |
Hole Dia. | 0.63 in |
Length (Straight Wireway) | 0.4 in |
Hose End Inside Diameter | 0.63 in |
Fitting End Inside Diameter | 0.48 in |
Dash Size | 10 |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 10, Finish Not Applicable, Fitting End Inside Diameter 0.48 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 0.63 in, Material Steel, Material Grade 12L14/12L15, Overall Length 0.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- REED INSTRUMENTS REED R7200 LED Stroboscope, includes ISO Certificate (R7200-NIST)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-077)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- Eaton Aeroquip Wire Connectors & Disconnects