Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 0.44"L, Steel, 0.76"Hose ID
Mfr # FF90103-12S
Zoro # G4618133
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.44 in
- Material Steel
- Inside Dia. 0.76 in
- Length 0.44 in
- Hole Dia. 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90103-12S
- Zoro # G4618133
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.44 in |
Inside Dia. | 0.76 in |
Length | 0.44 in |
Hole Dia. | 0.76 in |
Length (Straight Wireway) | 0.44 in |
Fitting End Inside Diameter | 0.61 in |
Hose End Inside Diameter | 0.76 in |
Dash Size | 12 |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 12, Finish Not Applicable, Fitting End Inside Diameter 0.61 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 0.76 in, Material Steel, Material Grade 12L14/12L15, Overall Length 0.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (25464905)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL (HBL26CM13)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 10 to 90 psi, Standard Action (31NEXAXX)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-031-100)
- MILTON INDUSTRIES 1" x .687 I.D. Brass Hole Ferrule (1654-7)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-063)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 1 AWG, PK100 (701-080)
- Eaton Aeroquip Ferrules