Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 0.37"L, Steel, 0.5"Hose ID
Mfr # FF90103-08S
Zoro # G4618361
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.37 in
- Material Steel
- Inside Dia. 0.5 in
- Hole Dia. 0.5 in
- Length 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90103-08S
- Zoro # G4618361
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.37 in |
Inside Dia. | 0.5 in |
Hole Dia. | 0.5 in |
Length | 0.37 in |
Length (Straight Wireway) | 0.37 in |
Dash Size | 8 |
Hose End Inside Diameter | 0.5 in |
Fitting End Inside Diameter | 0.38 in |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 8, Finish Not Applicable, Fitting End Inside Diameter 0.38 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 0.5 in, Material Steel, Material Grade 12L14/12L15, Overall Length 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- EATON CUTLER-HAMMER Cutler-Hammer DG221NGB Cartridge Fuse Safety Switch, 240 V, 30 A, 2-Pole (DG221NGB)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V11)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- PRIMELINE TOOLS 3/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12150)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- Eaton Aeroquip Ferrules