Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 0.34"L, Steel, 0.38"Hose ID
Mfr # FF90103-06S
Zoro # G4618739
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.34 in
- Material Steel
- Inside Dia. 0.38 in
- Hole Dia. 0.38 in
- Length 0.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF90103-06S
- Zoro # G4618739
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.34 in |
Inside Dia. | 0.38 in |
Hole Dia. | 0.38 in |
Length | 0.34 in |
Length (Straight Wireway) | 0.34 in |
Hose End Inside Diameter | 0.38 in |
Dash Size | 6 |
Fitting End Inside Diameter | 0.26 in |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 6, Finish Not Applicable, Fitting End Inside Diameter 0.26 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 0.38 in, Material Steel, Material Grade 12L14/12L15, Overall Length 0.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 3 (BEB55153677G002)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (FRS-R-1)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 18mm, PK500 (701-101)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- INTERSTATE PNEUMATICS 0.750 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7331-12)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- Eaton Aeroquip Wire Connectors & Disconnects