Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 0.32"L, Steel, 0.25"Hose ID
Mfr # FF90103-04S
Zoro # G4619052
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.32 in
- Inside Dia. 0.25 in
- Material Steel
- Length 0.32 in
- Hole Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90103-04S
- Zoro # G4619052
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.32 in |
Inside Dia. | 0.25 in |
Length | 0.32 in |
Hole Dia. | 0.25 in |
Length (Straight Wireway) | 0.32 in |
Hose End Inside Diameter | 0.25 in |
Fitting End Inside Diameter | 0.17 in |
Dash Size | 4 |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 4, Finish Not Applicable, Fitting End Inside Diameter 0.17 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 0.25 in, Material Steel, Material Grade 12L14/12L15, Overall Length 0.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 8mm, PK500 (701-097)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- INTERSTATE PNEUMATICS 0.593 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7326-12)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 25mm, PK25 (701-045)
- Eaton Aeroquip Wire Connectors & Disconnects