Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 0.25"L, Steel, 0.26"Hose ID
Mfr # FF90102-04S
Zoro # G4619034
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.25 in
- Inside Dia. 0.26 in
- Material Steel
- Length 0.25 in
- Hole Dia. 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90102-04S
- Zoro # G4619034
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.25 in |
Inside Dia. | 0.26 in |
Length | 0.25 in |
Hole Dia. | 0.26 in |
Length (Straight Wireway) | 0.25 in |
Fitting End Inside Diameter | 0.26 in |
Hose End Inside Diameter | 0.26 in |
Dash Size | 4 |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 4, Finish Not Applicable, Fitting End Inside Diameter 0.26 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 0.26 in, Material Steel, Material Grade 12L14/12L15, Overall Length 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- ECLIPSE TOOLS Wire Ferrule, Gray 14 AWG, PK100 (701-102-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- MIDWEST FASTENER 1/8" Aluminum Cable Ferrules 100PK (54889)
- SANITUBE Long Weld Clamp Ferrule, 2" T304 (14AM74-200)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- Eaton Aeroquip Ferrules