Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 3/8 in, -6, 2.33L
Mfr # 1AA6SBB6
Zoro # G2606950
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16)
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6SBB6
- Zoro # G2606950
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.33 |
Hose Dash Size | 6 |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16), For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C105 V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (4FH84)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 18" Whip (1133)
- MRC Single Row Ball Brgs, #312SFF (312SFF)
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (D201)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FJA16)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- EATON AEROQUIP Fitting, Straight, 1 1/8 Hose, 1 5/8-12 JIC (4411-20S)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8PS6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/16 (38-190627-2-4)
- DIXON STEEL 1/4 in H-STYLE NIPPLE, 1/4 MNPTF (V2M2)
- Eaton Aeroquip Hydraulic Hoses & Fittings