Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/2 IDx108 In, 1/2 NPT
Mfr # 1/2 FC410 108
Zoro # G1578394
original price:
$104.28
16% off
new price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 9 ft
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1/2 FC410 108
- Zoro # G1578394
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 9 ft |
Fitting Size | 1/2 in x 1/2 in |
Min. Bend Radius (In.) | 3.50 |
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.79 |
Hose Inside Dia. (In.) | 1/2" |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 9 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- BESTORQ Aftermarket JOHN DEERE AT30181 Replacement Belt, B57 (B57)
- TIMKEN TIM-438 BULK, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 438 BULK (438 BULK)
- GATES PowerGrip HTD Belts, 501-3M-15 (501-3M-15)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx15 In, 7/16 JIC (R2-4-15F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC (R2-6-36F)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC (R2-4-60F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx48 In, 1 5/16 JIC (R2-16-48F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 1/4 NPT (R2-6-24M)
- Eaton Aeroquip Hydraulic Hose Assemblies