Shop All Hydraulic High Pressure Hoses
Eaton Aeroquip
Hose Assembly, 6 Ft, 1/4 In. NPTF
Mfr # HB-9206Q
Zoro # G0912642
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 10,000 psi
- Hose Inside Dia. 1/4 in
- Hose Length 6 ft
- Fitting Size 1/4 in x 1/4 in
- Fitting Type NPTF x M Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # HB-9206Q
- Zoro # G0912642
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 6 ft |
Fitting Size | 1/4 in x 1/4 in |
Length (Ft.) | 6 |
Hose Inside Dia. (In.) | 1/4 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Tube Material Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series FC579, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MHI 1J100, MSHA APPROVED, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR75)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (103813.00)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- NACHI 51200 Thrust Ball Bearing, 51205 (51205)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- EATON AEROQUIP Hose Assembly, 15 Ft (HC-9215)
- EATON AEROQUIP Hose Assembly, 20 Ft (HC-9220)
- EATON AEROQUIP Hose, High Pressure, 6ft (HC-9206C)
- EATON AEROQUIP Hose Assembly, 6 Ft, 3/8 In. MNPT (HC-9206)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- Eaton Aeroquip Hydraulic Hoses & Fittings