Shop All Hydraulic High Pressure Hoses
Eaton Aeroquip
Hose Assembly, 10 Ft
Mfr # HC-9210
Zoro # G2599502
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Synthetic Rubber with Double Wire Braid
- For Use With 10,000 PSI Pumps and Cylinders
- Safety Factor 2:1
- Max. Operating PSI 10,000
- Hose Ends 3/8" MNPT x 3/8" Male Quick-Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # HC-9210
- Zoro # G2599502
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 1/4 |
Length (Ft.) | 10 |
Hose Fitting A Size | 3/8 in |
Hose Inside Dia. | 1/4 in |
Hose Length | 10 ft |
Hose Fitting B Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 10 ft, Hose Tube Material Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series FC579, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MHI 1J100, MSHA APPROVED, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-7/16" Bore (SD-1-7/16)
- DUPAGE Stainless Steel Hose Clamp, 1-9/16" To 2-1/2", Sae 32, 10PK (B32HS)
- BESTORQ Aftermarket Country Clipper ZETON (Deck 72") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- EATON AEROQUIP Hose Assembly, 20 Ft (HC-9220)
- EATON AEROQUIP Hose Assembly, 15 Ft (HC-9215)
- EATON AEROQUIP Hose Assembly, 6 Ft, 3/8 In. MNPT (HC-9206)
- EATON AEROQUIP Hose, High Pressure, 6ft (HC-9206C)
- HANSA-FLEX 6FT 400BAR HYDRAULIC HOSE (KP 206 C2903-3000)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- Eaton Aeroquip Hydraulic High Pressure Hoses