Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, 1 ID x 72 In, 1-11 1/2 NPT
Mfr # R2-16-72M
Zoro # G1562994
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,400 psi
- Hose Inside Dia. 1 in
- Hose Length 6 ft
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # R2-16-72M
- Zoro # G1562994
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 6 ft |
Fitting Size | 1 in x 1 in |
Min. Bend Radius (In.) | 6.00 |
Hose Outside Dia. (In.) | 1.36 |
Hose Inside Dia. (In.) | 1" |
Dash Size | 16 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 3/8 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 6 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 2,400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6008-2RS KBC)
- DURA-EXTREME BAND CLASSICAL Banded Belt, AX2, 191 x 74in OC, 3 Band (3/AX72)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- FASCO HVAC Motor, 1/10 HP, 1590 rpm, 230V, 3.3 (D503)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 7/8 JIC (R2-8-10-48F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 3/8 NPT (3/8 FC410 24)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC (R2-16-36F)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx15 In, 7/16 JIC (R2-4-15F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx72 In, 9/16 JIC (R2-6-72F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 72 In, 1/4 NPT (R2-6-72M)
- TECHFLEX Techflex Thermashield Aluminized Fiberglass Tube 1.50in Dia., 100', Silver (TTN1.50SV-100)
- Eaton Aeroquip Hydraulic Hoses & Fittings