Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 5/8", ORS
Mfr # FC1851-10S
Zoro # G4610451
product price: $18.07
/ea
$18.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Nut
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC1851-10S
- Zoro # G4610451
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Fitting Thread Size 1 | 1"-14 |
Fitting Thread Size 2 | 1"-14 |
Length (In.) | 1.13 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Nut |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Fitting Thread Type 2 | Female ORS |
Material | Carbon Steel |
Max. Working Pressure (PSI) | 6000 |
Finish | Dura-Kote(TM) |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Female ORS |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 6,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP501)
- DODGE SD X 1-5/8-KW Taper Lock Bushing (120382 1-5/8)
- BESTORQ Aftermarket replacement for 174368 Sears Craftsman 917.27324 belt, B87K (B87K)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14, Coupling (2096-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, El (2047-6-6S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Hex Plug (2222-8s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, St El (2089-6-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, El (2085-16-16s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- Eaton Aeroquip Hydraulic Hoses & Fittings