Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 5/8", ORS, 5/8", ORS
Mfr # FF2133T1010S
Zoro # G4609219
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2133T1010S
- Zoro # G4609219
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 2 | 1"-14 |
Fitting Thread Size 1 | 1"-14 |
Length (In.) | 1.46 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Swivel, Flange Size Not Applicable, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6314 2Z JEM)
- MOLON AC Gearmotor, 14 rpm, TENV, 115V (EM5H-15-1M)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, El (2088-12-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-5/16-12, Strt (221501-16-8S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, El (2039-10-10S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Swl St El (2252-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, Tee (203003-16-16S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/8-27, 7/16-20, Strt (2239-2-4S)
- TOMPKINS Hydraulic Fitting-Steel16FJ-08MJ (2406-16-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings