Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 5/8", ORS, 5/8", ORB
Mfr # FF2227T1010S
Zoro # G4608421
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Long Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2227T1010S
- Zoro # G4608421
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 1 | 1"-14 |
Length (In.) | 1.92 |
Fitting Thread Size 2 | 5/8"-18 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Long Elbow, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB056-0300)
- TIMKEN TIM-M86647, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M86647 (M86647)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0806 (G60140-0806)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El (2070-16-16s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Straight (2040-6-6S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 1-1/16-12, Strt (FF1010-1612S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/8-18, Coupling (2096-6S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- Eaton Aeroquip Hydraulic Hoses & Fittings