Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 5/8", ORB, 5/8", ORB
Mfr # 2220-10-10s
Zoro # G4606793
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type ORB x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2220-10-10s
- Zoro # G4606793
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 1 | 7/8"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 2.04 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 6 inch Hose Clamp, 6PK (X1E-CON-CLA-HOS-6000x6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 33 # of Teeth (60BS33 X 1 1/4)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- SOLBERG Filter/Silencer, Inlet (PS-04-038)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, 7/8-14, El (2250-8-10S)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-7/8-12, 1-1/2, Strt (500025-24s)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- EATON AEROQUIP Adpt, MNPT, 1/4-18, Hex Plug (2222-4s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, 1-5/8-12, Strt (221501-20-16s)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX 45 (1503-08-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings