Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/8", ORS, 3/8", ORB
Mfr # FF1861T0606S
Zoro # G4608403
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Branch Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in x 3/8 in
- Fitting Connection Type ORS x ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1861T0606S
- Zoro # G4608403
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Thread Size 1 | 11/16"-16 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.26 |
Hose Fitting B Size | 3/8 in |
Hose Fitting C Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Branch Tee, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/BX110 Banded Cogged V-Belt, 113" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX110)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B30-5BP)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 13/32 (63-190600-8)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK110 1 (2BK110 1)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 1-1/16-12, Strt (202702-10-12S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1-11-1/2, Coupling (2096-16S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/8-14, El (2061-8-10S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, Tee (203003-16-16S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs