Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/8", ORS, 1/2", ORS
Mfr # FF1898T0608S
Zoro # G4606592
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in x 3/8 in
- Fitting Connection Type ORS x ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1898T0608S
- Zoro # G4606592
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 1/2 in x 3/8 in |
Fitting Thread Size 2 | 13/16"-16 |
Length (In.) | 2.08 |
Fitting Thread Size 1 | 11/16"-16 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting C Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 9,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-33-G)
- ENERPAC Hydraulic Lifting Set, 10 t, 12 pc (MLP10)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- DAYTON DC Gearmotor, 155.0 in-lb Max. Torque, 83 RPM Nameplate RPM, 90V DC Voltage (M1135220.00)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, Tee (203005-12-12s)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- EATON AEROQUIP Plug, MLORB, 1-7/8-12, Hex Plug (900598-24S)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, Strt (FF2031T0404S)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X06SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs