Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/8", NPTF
Mfr # 259-2082-6
Zoro # G4611361
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2082-6
- Zoro # G4611361
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 0.69 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 4,000 psi |
Fitting Thread Type 2 | Male NPTF |
Finish | Unfinished |
Hose Adapter Material | 316 Stainless Steel |
Material | 316 Stainless Steel |
Fitting Thread Type 1 | Male NPTF |
Max. Working Pressure (PSI) | 4000 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 3/8 In.-18, 4,000 psi, For Hose Type Hydraulic, 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Capacitor, 189-227Mfd, 220/250V, Ms11051 (11051)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9B, Bushed Bore (9B)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- DAYTON Sleeve Bearing, 9/16x3/4x1 L, PK3 (3FJN7)
- EATON AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-5/16-12, Tee (203102-16-16S)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, 9/16-18, Strt (2266-6-8S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- EATON AEROQUIP Adpt, MLNPT-FNPT, 1/8-27, Tee, 1.32In (2092-2-2S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- TOMPKINS Hydraulic Fitting-International16MJ-16MBSPP 45 (3802-16-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings