Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/8", NPSM, 3/8", NPTF
Mfr # 259-2045-6-6
Zoro # G4611413
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2045-6-6
- Zoro # G4611413
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.32 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 3/16 in., TubexMNPT (KQ2K03-34AS)
- 3M Vacuum Hose Adapter 30439, 1 in ID to 2 in ID, 1 bag/pk (30439)
- CONTINENTAL CONTITECH B40 Wrapped V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (B40)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Strt (2027-20-20S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.12In (203003-6-6S)
- EATON AEROQUIP Adpt, FNPT, 3/8-18, Cross (2080-6-6S)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Plug (FF976708S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x3/8-18, Coupling (2096-8-6S)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20FP (2405-20-20)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs