Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", ORS, 5/8", ORB
Mfr # FF1861T1210S
Zoro # G4608114
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Branch Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in x 5/8 in
- Fitting Connection Type ORS x ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF1861T1210S
- Zoro # G4608114
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in x 5/8 in |
Fitting Thread Size 2 | 5/8"-18 |
Length (In.) | 1.85 |
Fitting Thread Size 1 | 1-3/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting C Size | 5/8 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Branch Tee, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F721-20-B5-G)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- DAYTON BX33 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5TXL7)
- EATON AEROQUIP Adpt, ORS-ORB, 11/16-16, 3/4-16, El, 1.04In (FF1868T0608S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T1008S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/2-14, 7/8-14, Strt (2239-8-10S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Tee (2033-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 3/4-14, 1-1/16-12, Strt (2239-12-12S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs