Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", ORS, 3/4", ORB
Mfr # FF2227T1212S
Zoro # G4609200
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Long Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2227T1212S
- Zoro # G4609200
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Fitting Thread Size 1 | 1-3/16"-12 |
Length (In.) | 11.29 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Long Elbow, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-N04, Standard Accessories, N04 (N04)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- CENTURY Condenser Fan Motor, 850 rpm, 1-1/2 HP (H1054AV1)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-5/16-12, Strt (202702-14-16S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- TOMPKINS Hydraulic Fitting-Steel02MP-02FPX (1404-02-02)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs