Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", ORS, 1", ORS
Mfr # FF2281T1216S
Zoro # G4608665
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1 in
- Fitting Connection Type ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2281T1216S
- Zoro # G4608665
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1 in |
Length (In.) | 1.25 |
Fitting Thread Size 2 | 1-7/16"-12 |
Fitting Thread Size 1 | 1-3/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- HUSQVARNA Keeper Belt Idler, 54 in. (532198468)
- BESTORQ Aftermarket 13X365 METRIC STANDARD Classic Replacement V-Belt, A13 (A13)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, El (2039-10-10S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/4-18, El (2049-4-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, El (2070-10-10s)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El (500024-24S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, Strt (202702-12-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs