Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", ORS, 1", ORB
Mfr # FF1861T1216S
Zoro # G4607852
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Branch Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in x 1 in
- Fitting Connection Type ORS x ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1861T1216S
- Zoro # G4607852
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in x 1 in |
Length (In.) | 11.45 |
Fitting Thread Size 2 | 1-5/16"-12 |
Fitting Thread Size 1 | 1-3/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting C Size | 1 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Branch Tee, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-300)
- DAYTON 5L760 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (5L760)
- NTN NTN 6302ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Double Shielded (6302ZZ)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2021-24-24S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, El (2062-10-6S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 7/8-14, Strt (FF1010-1210S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/2-14, El (2049-8-8S)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs