Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", NPTF, 3/4", NPTF
Mfr # 259-2091-12-12
Zoro # G4609444
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2091-12-12
- Zoro # G4609444
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.72 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting C Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- FESTO Whisker Valve FVS-3-1/8 (FVS-3-1/8)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/4-18, 3/8-18, Strt Swl (2045-4-6S)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Plug (900598-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, Tee, 2.7In (203005-8-8s)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, Strt (FF2031T0604S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 3/8-18, Strt (2216-6-6S)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9042-0606)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs