Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", NPTF, 3/4", NPTF
Mfr # 259-2089-12-12
Zoro # G4606145
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Street Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2089-12-12
- Zoro # G4606145
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 1.75 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Street Elbow, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B51 (B51)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-5/8)
- AJAX TOOL WORKS BUSHING DRIVER 9-1/2" OA ZG SK (AJA1127)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1152)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 9/16-18, El (2071-6-6S)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, El (2039-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/16-12 (2021-20-16S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 1-5/16-12, Strt (221501-16-12s)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El, 1.3In (FF2068T0606S)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X05SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs