Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", NPTF, 3/4", NPTF
Mfr # 2257-12-12S
Zoro # G4606084
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2257-12-12S
- Zoro # G4606084
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 3.18 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting C Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X931)
- CARLISLE 2590-14MPT-120 Panther Synchronous Belt (2590-14MPT-120)
- DODGE 1090T10 COVER & GRID COUPLINGS/FLEX CLUTCH (006757)
- MOTORMITE Spring Type Hose Clamps 2,14087 (14087)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1/2-20, Tee (2033-5-5S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2022-16-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 9/16-18, El, 1.14In (2061-4-6S)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 7/16-20, Strt (FF1010-0604S)
- EATON AEROQUIP Adpt, MaleORS, 1-14, Plug (FF976710S)
- BRENNAN INDUSTRIES Adapter 1-1/2" Female Pipe X 1-1/2" Female Jic Swivel, Straight (6506-24-24)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs