Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 3/4", NPTF
Mfr # 259-2082-12
Zoro # G4611063
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2082-12
- Zoro # G4611063
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.06 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 3,000 psi |
Fitting Thread Type 2 | Male NPTF |
Material | 316 Stainless Steel |
Finish | Unfinished |
Hose Adapter Material | 316 Stainless Steel |
Fitting Thread Type 1 | Male NPTF |
Max. Working Pressure (PSI) | 3000 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 3/4 In.-14, 3,000 psi, For Hose Type Hydraulic, 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- ARO Pgybk, 1500Srs, Npt, P39234-614 (P39234-614)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- HYDAC ADAPTER BD BAYONET W1.0, Desiccant Breather Adapter (ADAPTER BD BAYONET W1.0)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/8-12, Strt (2041-20-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 9/16-18, El (2061-8-6S)
- EATON AEROQUIP Adapter, MNPT to Male JIC, 90 Deg Elbow (2024-16-16S)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X16X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings