Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 2", ORS, 2", ORS
Mfr # FF2114T2424S
Zoro # G4610284
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Run Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 2 in
- Fitting Connection Type ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2114T2424S
- Zoro # G4610284
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 2 in x 2 in |
Fitting Thread Size 1 | 2"-12 |
Length (In.) | 12.53 |
Fitting Thread Size 2 | 2"-12 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Run Tee, Swivel, Flange Size Not Applicable, 3,600 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6022/C3, Single Row Ball Bearings (6022/C3)
- CALIFORNIA AIR TOOLS Water & Oil Filter (CAT-317)
- ARO Solenoid Coil, 16 Mm (114138-33)
- INGERSOLL-RAND Compressor Start Up Kit, Inlet Filter (42661561)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Pipe Plug (2082-12S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X16)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs