Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/8", ORB
Mfr # 900598-2S
Zoro # G4611160
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 900598-2S
- Zoro # G4611160
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/8 in |
Fitting Thread Size 2 | 5/16"-24 |
Length (In.) | 0.60 |
Fitting Thread Size 1 | 5/16"-24 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Adapter Material | Carbon Steel |
Finish | Dura-Kote(TM) |
Fitting Thread Type 2 | Male ORB |
Material | Carbon Steel |
Fitting Thread Type 1 | Male ORB |
Max. Working Pressure (PSI) | 5000 |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 5,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Hollow, 1/2 In, Polyurethane (4934024)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- NTN NTN 607Z, RadialDeep Groove Ball Bearing 7 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (607Z)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 9/16-8, Tee (2028-6-6S)
- EATON AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 1-1/16-12, Strt (FF1010-1612S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- EATON AEROQUIP Adpt, ORS-ORS, 9/16-18, M/F El (FF2098T0404S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Male JIC with Locknut (C2707X04X04LN)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs