Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/8", NPTF
Mfr # 259-2082-2
Zoro # G4611054
product price: $48.25
/ea
Sold in multiples of 2 for $96.50
$96.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2082-2
- Zoro # G4611054
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 0.44 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Adapter Material | 316 Stainless Steel |
Fitting Thread Type 1 | Male NPTF |
Fitting Thread Type 2 | Male NPTF |
Material | 316 Stainless Steel |
Max. Working Pressure (PSI) | 5000 |
Finish | Unfinished |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, 5,000 psi, For Hose Type Hydraulic, 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-45 Metric Two-Piece Clamping Collar (M2C-45)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 40Teeth, RH (H1040R)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0806S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 1-1/16-12, 3/4-14 (2066-12-12S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- EATON AEROQUIP Adpt, MORB, 7/8-14, Plug (900598-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 1.25In (2024-6-8S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 3/4-14, 1-1/16-12, Strt (2239-12-12S)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX 45 (FF6502-12-12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs