Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/8", NPTF, 1/8", NPTF
Mfr # 259-2091-2-2
Zoro # G4608290
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/8 in x 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2091-2-2
- Zoro # G4608290
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 1.32 |
Hose Fitting C Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting C Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Flute Filler 2 X 4.5 X 5.5 (F20045)
- MCGILL MR Series 500 (MR28-2)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- EATON AEROQUIP Adpt, ORS, 1-3/16-12, Cap (FF9863-12S)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (259-2081-6-4)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 3/4-16, Tee (2028-6-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (J6-6MEBO)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs