Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/4", ORS, 1/4", ORS
Mfr # FF2030T0404S
Zoro # G4606559
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Bulkhead Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2030T0404S
- Zoro # G4606559
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.85 |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Bulkhead Elbow, Rigid, Flange Size Not Applicable, 9,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B44 (B44)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08FPX 90 (6901-10-08)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El (2070-16-16s)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, Coupling (2096-8S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2021-24-24S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, El (2062-8-6S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 1-1/16-12, Strt (FF1010-1612S)
- TOMPKINS Hydraulic Fitting-Steel12MP-12FP 90 (5502-12-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings