Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/4", NPTF, 1/8", NPTF
Mfr # 2096-4-2S
Zoro # G4611300
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2096-4-2S
- Zoro # G4611300
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/4 in x 1/8 in |
Thread Size | 1/4"-18, 1/8"-27 |
Length (In.) | 1.13 |
Fitting Thread Size 1 | 1/4"-18 |
Overall Length | 1.13 in |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.13 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0066)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- EATON AEROQUIP Hose Adapter, 1/8", NPSM, 1/8", NPTF (259-2045-2-2)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 1-5/16-12, Strt (202702-10-16S)
- EATON AEROQUIP Adpt, FNPT, 1-1/4-11-1/2, Tee (2090-20-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-16, Strt (2021-16-16SS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, El (2039-12-12S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-5/16-12, Tee (203102-16-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs