Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", ORS, 5/8", ORS
Mfr # FF2281T0810S
Zoro # G4608099
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
- Fitting Connection Type ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2281T0810S
- Zoro # G4608099
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 5/8 in |
Fitting Thread Size 2 | 1"-14 |
Fitting Thread Size 1 | 13/16"-16 |
Length (In.) | 1.32 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- FERNCO Couple Flex 2X1.5 Socket (P1056-215)
- TOMPKINS Hydraulic Fitting-Steel08FJ BULKHEAD NUT (0306-08)
- BRECO Socket, Dr Series, FPT, Brass, 1/8" (DR21-1F)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-11-1/2, Str (2081-32-16S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, Strt (202702-10-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 1.25In (2024-6-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 1-5/16-12, Strt (FF1010-1216S)
- Eaton Aeroquip Hydraulic Hoses & Fittings