Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", ORS, 3/8", ORB
Mfr # FF1861T0806S
Zoro # G4607329
product price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Branch Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in x 3/8 in
- Fitting Connection Type ORS x ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1861T0806S
- Zoro # G4607329
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in x 3/8 in |
Fitting Thread Size 1 | 13/16"-16 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.36 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting C Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Branch Tee, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- DAYTON Coupling, Rigid Steel (3ZN35)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP40X5/8;BRO (1VP40X5/8)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Straight (2027-4-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 1-1/16-12, Strt (221501-12-6S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 1-5/16-12, Strt (FF1010-1216S)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/4-18, 9/16-18, Strt (2246-4-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2240-12-12s)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-5/16-12, Strt (202702-14-16S)
- TOMPKINS Hydraulic Fitting-International08FP-22X1.5MM (7455-08-22)
- Eaton Aeroquip Hydraulic Hoses & Fittings