Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", ORS, 3/4", ORB
Mfr # FF1868T0812S
Zoro # G4609505
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/4 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF1868T0812S
- Zoro # G4609505
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/4 in |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 2.17 |
Fitting Thread Size 1 | 13/16"-16 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- GROTE Rubber Air Hose 3/8", Black, 250 ft. Spool (81-0038-250)
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- REELCRAFT Main Shaft (S400015)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, St El (2089-2-2S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF, 1/4", NPTF (259-2083-4-4)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14-1/2-14, Straight (2083-12-8s)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1/2", ORB (FF1852T1208S)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-10 C5OLO-S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs