Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", ORS, 1/4", NPTF
Mfr # FF2031T0804S
Zoro # G4606489
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2031T0804S
- Zoro # G4606489
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/2 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.36 |
Fitting Thread Size 1 | 13/16"-16 |
Fitting Thread Size 2 | 1/4"-18 |
Overall Length | 1.36 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.36 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-04-SK00B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (60BS15H X 1 3/8)
- SPRAYON Welders Anti-Spatter, Wet (SC0942000)
- NSK NSK-6213ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6213ZZ (6213ZZ)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Swl St El (2252-8-8S)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, El (2062-4-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1/2-20, Blkhd El (2070-5-5S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/8-27, 7/16-20, El (2000-2-4B)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X02)
- Eaton Aeroquip Hydraulic Hoses & Fittings