Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", NPSM, 3/8", NPTF
Mfr # 2046-8-6S
Zoro # G4611404
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2046-8-6S
- Zoro # G4611404
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14, 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.39 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- PIX Poly Rib J Belt, 25 in. EL-4 Rib (250J4)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.35 inch OD (2B80SK)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-7/8-12, El (2062-24-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 1-1/16-12, Strt (202702-8-12S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-5/16-12, Tee (203102-16-16S)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 3/4-16, 1/2, Strt (500025-8s)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 3/4-14, Strt (2216-12-10S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/4", NPTF (259-2081-8-4)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs