Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1", ORS, 1", ORS
Mfr # FF2144T1616S
Zoro # G4608543
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2144T1616S
- Zoro # G4608543
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 2 | 1-7/16"-12 |
Length (In.) | 11.25 |
Fitting Thread Size 1 | 1-7/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/16 (63-190600-4)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- TRITAN Idler Roller Chain Sprocket, 35 Chain Size, 20 # of Teeth (35BB20H)
- BOSTITCH Trigger Kit, For 4Z931, 5VN66, 4Z782, 4YF13 (TVA6)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-1/4-11-1/2 (2081-24-20S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 3/8-18, Strt (2216-6-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd (2041-4-4S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2242-20-20S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings