Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1", ORS, 1", ORB
Mfr # FF1854T1616S
Zoro # G4606583
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1854T1616S
- Zoro # G4606583
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 1.42 |
Fitting Thread Size 1 | 1-7/16"-12 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- FESTO Silencer UC-QS-6H (UC-QS-6H)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DSR02.00)
- WILKERSON Pneumatic Oil Filter, 445 cfm, 150 psi (M35-0B-S00)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- EATON AEROQUIP Adpt, FNPT/FNPT/FNPT, 1/8-27, Tee (2090-2-2S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2-3/4-14, Straight (2083-16-12S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, El (2024-16-12S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, El (2068-16-16S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X04X04)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs