Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1", ORS, 1-1/4", ORB
Mfr # FF1868T1620S
Zoro # G4606181
product price: $29.09
/ea
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 1/4 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1868T1620S
- Zoro # G4606181
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 1/4 in |
Fitting Thread Size 2 | 1-5/8"-12 |
Length (In.) | 2.45 |
Fitting Thread Size 1 | 1-7/16"-12 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Coolant Filter Element (39907175)
- LUBRIPLATE Fmo-85, 12/1 Qts, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-054)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H150 (360H150G)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, El (FF2032T0606S)
- EATON AEROQUIP Adpt, ORS, 9/16-18, Cap (FF9863-04S)
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Tee (2033-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2023-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 3/8-18, Strt (FF2031T0806S)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X20X20)
- Eaton Aeroquip Hydraulic Hoses & Fittings