Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1", NPTF, 1", NPTF
Mfr # 259-2091-16-16
Zoro # G4606915
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 in x 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2091-16-16
- Zoro # G4606915
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Length (In.) | 3.20 |
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Hose Fitting C Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Mender, Composite, 6 x 4mm Tube (55040-6-4)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF66-D6)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (6K969)
- ENERPAC Rsm300 Standard Repair Kit (RSM300K50)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/4-14, 1-1/16-12, Tee (2028-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2083-8-8)
- EATON AEROQUIP Plug, MLORB, Hex Plug (900598-5S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 7/8-14, Strt (2242-8-10s)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP 45 (2503-16-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings