Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Adapter, 1 in. L
Mfr # FC3596-16S
Zoro # G2383459
product price: $4.02
/ea
$4.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Sleeve
- Dash Size 16
- For Hose I.D. 7/8 in
- Length 1 in
- Finish Dura Kote(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC3596-16S
- Zoro # G2383459
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 16 |
Length | 1 in |
Length (In.) | 1 |
Overall Length | 1 in |
Details
Item | Compression Sleeve |
Fitting Shape | Sleeve |
For Hose I.D. | 7/8 in |
Finish | Dura Kote(TM) |
Fitting Material | Carbon Steel |
Finish/Coating | Dura Kote(TM) |
Specific Fitting Shape | Sleeve |
Fitting Body Material | Dura Kote(TM) Carbon Steel |
Sub-Category | Crimpable |
Type | PTFE Crimp |
Description
Compression Sleeve, Finish/Coating Dura Kote(TM), Fitting Material Carbon Steel, Overall Length 1 in, Specific Fitting Shape Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- GATES Polyflex Belts, 5M450 (5M450)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 18.70" OD (5V1874)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4738-8-8B)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -4, 2.66L (1AA4PS6)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4739-12B)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- Eaton Aeroquip Hydraulic Hose Fittings