Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1-1/4", ORS
Mfr # FC1851-20S
Zoro # G4617844
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Nut
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC1851-20S
- Zoro # G4617844
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Fitting Thread Size 1 | 1-11/16"-12 |
Length (In.) | 1.41 |
Fitting Thread Size 2 | 1-11/16"-12 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Nut |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 3,600 psi |
Max. Working Pressure (PSI) | 3600 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Female ORS |
Finish | Dura-Kote(TM) |
Material | Carbon Steel |
Fitting Thread Type 2 | Female ORS |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 3,600 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE QD Bushing, 1-15/16 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120436)
- GLOBAL GRC-031 Set Screw Coupling (GRC-031)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON R921H0403A, Pressure Line, 3 micron, Outside-In (MF0058390)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14x3/8-18, Straight (2083-8-6s)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, El (2047-12-16S)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 3/4-16, Strt (FF1010-0608S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203102-6-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FP-GAUGE PORT (GP6504-08-08-04FP)
- Eaton Aeroquip Hydraulic Hoses & Fittings