Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1-1/4", ORS, 1", ORS
Mfr # FF1898T2016S
Zoro # G4606355
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 in x 1 1/4 in
- Fitting Connection Type ORS x ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1898T2016S
- Zoro # G4606355
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 in x 1 1/4 in |
Length (In.) | 3.52 |
Fitting Thread Size 2 | 1-7/16"-12 |
Fitting Thread Size 1 | 1-11/16"-12 |
Hose Fitting C Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 3,600 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6307DDU, 6300 Series Single Row Deep Groove Ball Bearing (6307DDU)
- SPEEDAIRE Kit, Intercooler, Left, r30 (Z9142)
- VIAIR 96C IG Series Compressor Kit w/ Omega Style Mounting Bracket (24V, 10% Duty, IP54) (2496)
- DIXON MNPT, 1/2"xHose, Barb, 3/8" (1020608C)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 3/8-18, St El (2089-4-6S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, El (2062-24-24S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, St El (2089-2-2S)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- Eaton Aeroquip Hydraulic Hoses & Fittings