Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1-1/4", ORS, 1-1/4", ORS
Mfr # FF2114T2020S
Zoro # G4606769
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Run Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in x 1 1/4 in
- Fitting Connection Type ORS x ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2114T2020S
- Zoro # G4606769
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Thread Size 1 | 1-11/16"-12 |
Fitting Thread Size 2 | 1-11/16"-12 |
Length (In.) | 11.94 |
Hose Fitting C Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Run Tee, Swivel, Flange Size Not Applicable, 3,600 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting C Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071008)
- VAICO CLAMP CHARGER AIR HOSE (V10-4443)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- EATON AEROQUIP Adpt, FNPT, 3/4-14, Tee (2090-12-12S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, El (2062-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs