Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1-1/4", NPTF
Mfr # 259-2082-20
Zoro # G4617993
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 1/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2082-20
- Zoro # G4617993
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Length (In.) | 1.75 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 2,000 psi |
Hose Adapter Material | 316 Stainless Steel |
Max. Working Pressure (PSI) | 2000 |
Fitting Thread Type 2 | Male NPTF |
Fitting Thread Type 1 | Male NPTF |
Material | 316 Stainless Steel |
Finish | Unfinished |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 1-1/4 In.-11-1/2, 2,000 psi, For Hose Type Hydraulic, 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2116717 / GARDNER DENVER (B1SA0001454)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN (RLT-AL)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-1/2-11-1/2 (2081-32-24S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, St El (2089-8-8S)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 2.24" L (202702-24-20S)
- EATON AEROQUIP Adpt, FNPT, 3/4-14, Tee (2090-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, Strt (FF2031T0404S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X03X02)
- Eaton Aeroquip Hydraulic Hoses & Fittings