Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1-1/4", NPTF, 1", NPTF
Mfr # 259-2081-20-16
Zoro # G4606190
product price: $137.54
/ea
Free Shipping & Returns
$137.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in, 2 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2081-20-16
- Zoro # G4606190
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in, 2 3/4 in |
Fitting Size | 1 1/4 in x 1 in |
Thread Size | 1-1/4"-11-1/2, 1"-11-1/2 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Length (In.) | 1.61 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, 1 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, 2 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, 1/2 HP (145B17DRR40002A1)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR54-015)
- SKF SKF-6211, Single Row Ball Brgs, 6211 (6211)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, Coupling (2096-8S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 1-1/16-12, El (500454-12S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MOR 90 (4601-24-20)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs