Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1-1/2", ORS, 1-1/4", ORB
Mfr # FF1868T2420S
Zoro # G4608385
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/4 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1868T2420S
- Zoro # G4608385
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in x 1 1/4 in |
Length (In.) | 2.59 |
Fitting Thread Size 1 | 2"-12 |
Fitting Thread Size 2 | 1-11/16"-12 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Layout Fluid, Steel Blue, 2 oz. (80200)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- TRIM Cutting Oil, 54 gal. (OM287/54)
- BALDOR-RELIANCE Motor, 1/2 HP, 3450 rpm, 3-Phase (M3460)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Hex Plug (FF2138-04S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 3/4-16, Strt (2022-6-8S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- EATON AEROQUIP Adpt, MORS-MORB, 1-14, 7/8-14, El, 1.97In (FF1868T1010S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/8-18x1/4-18, El (2087-6-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- PARKER Strt Elbow, 90, Zinc Stl, SAExORFS, 3/4In (12-16 C5OLO-S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs