Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1-1/2", NPTF, 1-1/4", NPTF
Mfr # 259-2081-24-20
Zoro # G4608193
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 3/4 in, 5 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1 1/2 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2081-24-20
- Zoro # G4608193
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 3/4 in, 5 1/2 in |
Fitting Size | 1 1/2 in x 1 1/4 in |
Thread Size | 1-1/2"-11-1/2, 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Length (In.) | 1.57 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 3/4 in, 5 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.83"ID, PK20 (HC-H-PA66-N)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, El (2088-6-6S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/8-27, El (2049-2-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt (2021-8-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, 1-7/8-12, Strt (2215-24-20s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 1/2-20, Strt (2021-6-5S)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs